Shop All Wall Art & Decor
Marian Imports
Marian Imports F13102 14 in. Three Running Horses Statue - Bronze
Mfr # F13102
Zoro # G203798381
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marian Imports
- MFR # F13102
- Zoro # G203798381
- UPC # 695082131027
- Country of Origin China
- Category Wall Art & Decor
Description
This beautiful statue features three horses running wild together. The statue is created in amazing detail and is finished in an incredible bronze. This statue will be the highlight of your room or office. 14"Wx7.5"H Three Horses Statue
This stunning display features galloping horses in exquisite detail. The rich bronze finish makes this a quality show piece. One of the largest and nicest multi-horse statues your find in this price range.
Specifications- Bronze: Finish
- Size: 14"
- Width: 8.5
- Height: 9.5
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, White, Vinyl (493N57)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, King (RF-MP101-K-GG)
- MARIAN IMPORTS Marian Imports F53157 Moose Bronze Plated Resin Sculpture (53157)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- TRADEMARK FINE ART Karen Fields 'Love To Travel I' Canvas Art, 12x19 (WAG06657-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Claire Doherty 'Lego Man Patent 1979 White' Canvas Art, 14x19 (CDO0188-C1419GG)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- Marian Imports Wall Art & Decor