Shop All Wall Art & Decor
Marian Imports
Marian Imports F13030 5.5 x 3.5 in.Treasure of Nature Howling Bronze Bear & Fish Statue
Mfr # 13030
Zoro # G303775688
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marian Imports
- MFR # 13030
- Zoro # G303775688
- UPC # 695082130303
- Country of Origin China
- Category Wall Art & Decor
Description
Marian Imports is carefully handmade by artisans and skilled craftsmen; therefore, variations in finishes, castings, symmetry, and detailing are anticipated and expected. We all love and cherish nature. Everyone of our Bronze Coated Resin Sculptures are handcrafted to the finest detail. Our goal is to bring the highest quality merchandise into your home for your everyday enjoyment.
Features- Affordable gift would be great for anyone
- Sculptures are made using a bronze electro-plating process
- Great detail & high quality
- Size: 5.5 x 3.5 in.
- Material: Bronze
- Animal Type: Bear And Fish
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Sight Glass Fittings (Z002845)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W X 22" L X 28.5" H (XU-T2222-GG)
- MARIAN IMPORTS Marian Imports F53157 Moose Bronze Plated Resin Sculpture (53157)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- COMFORTCORRECT Frozen Peel and Stick Wall Decals (CO28712)
- TRADEMARK FINE ART Artpoptart 'Zelda 4' Canvas Art, 18x24 (ALI15783-C1824GG)
- TRADEMARK FINE ART 6 Foot Growth Chart 'Growth Spark' by Sylvia Masek, 8x48 (SM0007-C848GG)
- TRADEMARK FINE ART Mandy Budan 'Four Sunflowers' Canvas Art, 35x47 (ALI0919-C3547GG)
- Marian Imports Wall Art & Decor