Shop All Wall Art & Decor
Marian Imports
Marian Imports F11113 7.5 x 8 in.Treasure of Nature Howling Bronze Eagle Statue
Mfr # 11113
Zoro # G003776039
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marian Imports
- MFR # 11113
- Zoro # G003776039
- UPC # 695082111135
- Country of Origin China
- Category Wall Art & Decor
Description
Marian Imports is carefully handmade by artisans and skilled craftsmen; therefore, variations in finishes, castings, symmetry, and detailing are anticipated and expected. We all love and cherish nature. Everyone of our Bronze Coated Resin Sculptures are handcrafted to the finest detail. Our goal is to bring the highest quality merchandise into your home for your everyday enjoyment.
Features- Affordable gift would be great for anyone
- Sculptures are made using a bronze electro-plating process
- Great detail & high quality
- Size: 7.5 x 8 in.
- Material: Bronze
- Animal Type: Eagle
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- FLASH FURNITURE Rectangle Activity Table, 24 W X 48 L X 23.75 H, Plastic, Steel, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- REGENCY 21" W Center Drawer, Black (CD1)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- MARIAN IMPORTS Marian Imports F53157 Moose Bronze Plated Resin Sculpture (53157)
- MARIAN IMPORTS Marian Imports F51128 Swooping Eagle Bronze Plated Resin Sculpture (51128)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- TRADEMARK FINE ART Design Fabrikken 'Close Up Fabrikken' Canvas Art, 14x19 (IC01314-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Iii Turquoise' Canvas Art, 24x24 (WAP04178-C2424GG)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- TRADEMARK FINE ART Tim Otoole 'Grey Mist Ii' Canvas Art, 6x19 (WAG03872-C619GG)
- Marian Imports Wall Art & Decor