No Product Image Available
Maretron

Pressure Transducer - 0 to 5000 PSI


product price: $245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pressure Transducer - 0 to 5000 PSI This pressure transducer is designed to connect to the NMEA 2000 network via a Maretron FPM100 Fluid Pressure Module. Specifications: Range: 0 to 5000 PSI 344.74 bar Accuracy: +/- 0.5% Full Scale Type: Absolute no vent tube Installation: All Maretron pressure transducer assemblies are equipped with a 1/4 in. NPT male threaded fitting. Install the pressure transducer to a 1/4 in. NPT female fitting on the system or tank is to be monitored with a maximum torque of 150 in-lbs 16.95 Nm. If you are monitoring a system where pressure spikes or transients will occur, or where the pressure will exceed the maximum pressure rating of the pressure transducer, install a Pressure Snubber PT-SNUB-01 onto the system being monitored first, then install the pressure transducer to the female port on the pressure snubber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.