Shop All Sensor Cordsets & Receptacles
Maretron
Mini Double - Ended Cordset 8 Meter
Mfr # NM-NG1-NF-08.0
Zoro # G5408156
product price: $98.55
/ea
Free Shipping & Returns
$98.55
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
- Brand Maretron
- MFR # NM-NG1-NF-08.0
- Zoro # G5408156
- UPC # 873804002118
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Description
Mini Double Ended Cordset - Male to Female - 8M - Grey. Double-ended cordsets are used for trunk or drop lines and make for a secure connection and simple time saving installation. The connectors are keyed for error-free connection and are waterproof for continued operation even while submerged in the bilge.. Rugged, IP68 rated connectors for continued connection integrity in marine environment. Various cable lengths to match installation requirements.
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
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1500)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (CRS20BLKTR)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- Maretron Sensor Cordsets & Receptacles