Shop All Sensor Cordsets & Receptacles
Maretron
Mini Double - Ended Cordset - 1 Meter
Mfr # NM-NG1-NF-01.0
Zoro # G5403572
product price: $47.25
/ea
$47.25
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
- Brand Maretron
- MFR # NM-NG1-NF-01.0
- Zoro # G5403572
- UPC # 873804002040
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Description
Mini Double Ended Cordset - Male to Female - 1M - Grey. Double-ended cordsets are used for trunk or drop lines and make for a secure connection and simple time saving installation. The connectors are keyed for error-free connection and are waterproof for continued operation even while submerged in the bilge.. Rugged, IP68 rated connectors for continued connection integrity in marine environment. Various cable lengths to match installation requirements.
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
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (40 Zip Ties), 40PK (KLA-CON-ZIP-WHI-1503x40)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- SCHNEIDER ELECTRIC Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC (9001KR9RH6)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KTK-R-5)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- Maretron Sensor Cordsets & Receptacles