Shop All Sensor Cordsets & Receptacles
Maretron
Mid Double-Ended Cordset-4M Blue
Mfr # DM-DB1-DF-04.0
Zoro # G5414352
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # DM-DB1-DF-04.0
- Zoro # G5414352
- UPC # 873804001937
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Description
Maretron Mid Double-Ended Cordset - 4 M Blue. Mechanical: Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray, Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray, Contact Mat/Plating: Brass/Gold, Coupling Nut Mat/Plating: Brass/Nickel, Connector Outside Diameter: 0.59", Electrical , Current Rating: 4.0 Amps, Voltage Rating: 250 V, Cable , Outer Jacket Mat/Color: PVC/Gray, Conductor Insulation Material: PE (data pair), PVC (power pair), Number of Conductors: 2x16 (1.29mm) AWG, Data 2x20 (0.81mm) AWG, 20 (0.81mm) AWG Drain Wire , Shielding (3 Levels): Foil (Overall), Foil (Power Pair), Foil (Data Pair), ENVIRONMENTAL , Protection Class: IEC IP68, NEMA 1,3,4,6P, Temperature Rating: -40 deg C to 80 deg C to (-40 deg F to 176 deg F), APPROVALS , (Cable) UL: PLTC 75 deg C Sunlight Resistant E90625, AWM 80 deg C 300V, (Cable) CSA: CMX-OUTDOOR-CMG LL54185 75 deg C, AWM I/II A/B 80 deg C 300V FT4 , NMEA: NMEA 2000 Approved, IEC: IEC 61162-3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/4In (UNF125NR)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- Maretron Sensor Cordsets & Receptacles