Shop All Sensor Cordsets & Receptacles
Maretron
Mid Double-Ended Cordset-1M Blue
Mfr # DM-DB1-DF-01.0
Zoro # G5404875
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # DM-DB1-DF-01.0
- Zoro # G5404875
- UPC # 873804001906
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Description
Mid Double-Ended Cordset - 1 Meter - Blue. Double-ended cordsets are used for trunk or drop lines and make for a secure, connection and simple timesaving installation. The connectors are keyed for, error-free connection and are waterproof for continued operation even while, submerged in the bilge,Features: Rugged, IP68 rated connectors for continued connection integrity in, marine environments, Various cable lengths to match installatin requirements, Optimized for voltage drop sensitive networks (long runs) because power, pair wires have half the resistance of Micro cable, Color: Blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- CANTEX Conduit Outlet Body, PVC, LB (5133672)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- Maretron Sensor Cordsets & Receptacles