Shop All Marine & Boat Speakers & Navigation
Maretron
Micro Termination Resistor (Female)
Mfr # TR-CF
Zoro # G6267652
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Type Terminator
- Product Color Gray
- Contact Plating Gold
- Connector Type Screw-on Pin - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # TR-CF
- Zoro # G6267652
- UPC # 873804001661
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Details
Material | Thermoplastic |
Type | Terminator |
Product Color | Gray |
Contact Plating | Gold |
Connector Type | Screw-on Pin - Female |
Rating | IEC IP68; NEMA 1,3,4,6P; NMEA 2000; IEC 61162-3 |
Description
Micro Termination Resistors. Termination Resistors are required on a NMEA 2000 network and are placed at each end of a network trunk cable. Like the double-ended cordsets, the termination resistors are waterproof and continue to function even while submerged in the bilge., Screw terminal connector for positive connections, Termination resistors are used to terminate both ends of the trunk line.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11524 (11524)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- LISLE Side Winder Air Hose Reel (50350)
- TECHNIDOT Fitting, DOT, Compression, Union, 1/2" (DOT62C-08)
- MARETRON IPG100 Internet Protocol Gateway (IPG100-01)
- MARETRON Multiport Box Mic-Mid Male Homerun Mic-Mid Fem Drop (CM-CF-4)
- MARETRON Micro Powertap Tee 5M Power Drop Bottom - Female L/R (CF-SPWR05-CF)
- MARETRON SAE 5-Bolt Pattern Focus Tube w/Dead Band Eliminator (TFTDBE-5H)
- MARETRON Micro Field Attachable Connector (Female) (FA-CF-ST)
- MARETRON USB100 NMEA 2000 USB Gateway (USB100-01)
- VEXILAR Portable Suction Cup Bracket f/All HS Transducers (BK0044)
- Maretron Marine & Boat Speakers & Navigation