Shop All Sensor Cordsets & Receptacles
Maretron
Micro Double Ended Cordset 8 Meter
Mfr # CM-CG1-CF-08.0
Zoro # G5403502
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 26.25 ft
- Jacket Material Polyvinyl Chloride (PVC)
- Features Molded
- Connector Plating Nickel, Gold
- Product Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # CM-CG1-CF-08.0
- Zoro # G5403502
- UPC # 873804001586
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 26.25 ft |
Details
Jacket Material | Polyvinyl Chloride (PVC) |
Features | Molded |
Connector Plating | Nickel, Gold |
Product Color | Gray |
Product Name | Micro Double-Ended Cordset - M to F - 8M (Gray) |
Conductor | Copper |
Shielding | Yes |
Insulation Material | High-density Polyethylene (HDPE) |
Product Type | Network Cable |
Device Supported | Network Device |
Certifications & Standards | IEC 61162-3,IP68 |
Description
Mechanical, Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray, Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray, Contact Mat/Plating: Brass/Gold, Coupling Nut Mat/Plating: Brass/Nickel, Connector Outside Diameter: 0.59?Electrical, Current Rating: 4.0 Amps, Voltage Rating: 250 V, Cable, Outer Jacket Mat/Color: PVC/Gray, Conductor Insulation Material: HDPE (data pair), SRPVC (power pair), Number of Conductors: 4X22 AWG, 22 AWG Drain Wire, Shielding (3-Levels): FOIL (Overall), FOIL (Power Pair), FOIL (Data Pair), Environmental , Protection Class: IEC IP68, NEMA 1,3,4,6P, Temperature Rating: -40 deg C to 80 deg C to (-40 deg F to 176 deg F), Approvals, (Cable) UL: PLTC 75 deg C Sunlight Resistant E90625, AWM 80 deg C 300V, (Cable) CSA: CMX-OUTDOOR-CMG LL54185 75 deg C, AWM I/II A/B 80C 300V FT4, NMEA: NMEA 2000 Approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (XTCE065D00TD)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- SIEMENS POWER CABLE ASSEMBLY 10M CORDSET CABLE (6FX8002-5DA01-1BA0)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- Maretron Sensor Cordsets & Receptacles