Shop All Sensor Cordsets & Receptacles
Maretron
Micro Double - Ended Cordset 1 Meter
Mfr # CM-CG1-CF-01.0
Zoro # G5403265
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # CM-CG1-CF-01.0
- Zoro # G5403265
- UPC # 786788837075
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Description
Micro Double-Ended Cordset - 1M. Mechanical Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray. Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray. Contact Mat/Plating: Brass/Gold. Coupling Nut Mat/Plating: Brass/Nickel. Connector Outside Diameter: 0.59", Electrical. Current Rating: 4.0 Amps. Voltage Rating: 250 V, Cable. Outer Jacket Mat/Color: PVC/Gray. Conductor Insulation Material: HDPE (data pair), SRPVC (power pair). Number of Conductors: 4X22 AWG, 22 AWG Drain Wire. Shielding (3-Levels): FOIL (Overall), FOIL (Power Pair), FOIL (Data Pair) Environmental Protection Class: IEC IP68, NEMA 1,3,4,6P. Temperature Rating: -40 deg C to 80 deg C to (-40 deg F to 176 deg F), Approvals. (Cable) UL: PLTC 75 deg C Sunlight Resistant E90625,, AWM 80 deg C 300V. (Cable) CSA: CMX-OUTDOOR-CMG LL54185 75 deg C,, AWM I/II A/B 80C 300V FT4. NMEA: NMEA 2000 Approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (CCMR05.6)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- BALLUFF Cordset Cable (C05AE100VY150F)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- Maretron Sensor Cordsets & Receptacles