Shop All Sensor Cordsets & Receptacles
Maretron
Micro Double - Ended Cordset 1 Meter Case Of 6
Mfr # CM-CG1-CF-01.0CASE
Zoro # G5404787
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maretron
- MFR # CM-CG1-CF-01.0CASE
- Zoro # G5404787
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Description
Micro Double-Ended Cordset - 1M - *Case of 6*. Mechanical Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray. Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray. Contact Mat/Plating: Brass/Gold. Coupling Nut Mat/Plating: Brass/Nickel. Connector Outside Diameter: 0.59", Electrical. Current Rating: 4.0 Amps. Voltage Rating: 250 V, Cable. Outer Jacket Mat/Color: PVC/Gray. Conductor Insulation Material: HDPE (data pair), SRPVC (power pair). Number of Conductors: 4X22 AWG, 22 AWG Drain Wire. Shielding (3-Levels): FOIL (Overall), FOIL (Power Pair), FOIL (Data Pair) Environmental Protection Class: IEC IP68, NEMA 1,3,4,6P. Temperature Rating: -40 deg C to 80 deg C to (-40 deg F to 176 deg F), Approvals. (Cable) UL: PLTC 75 deg C Sunlight Resistant E90625,, AWM 80 deg C 300V. (Cable) CSA: CMX-OUTDOOR-CMG LL54185 75 deg C,, AWM I/II A/B 80C 300V FT4. NMEA: NMEA 2000 Approved.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- EATON BUSSMANN UL Class Fuse, TPA Series, Fast-Acting, 20A, Not Rated, Indicating (TPA-B-20)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 14 Gauge (FS-500SS AL 36.00)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- Maretron Sensors