Shop All Sensor Cordsets & Receptacles
Maretron
Micro Double - Ended Cordset 0.5 Meter
Mfr # CM-CG1-CF-00.5
Zoro # G5403362
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maretron
- MFR # CM-CG1-CF-00.5
- Zoro # G5403362
- UPC # 786788834517
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Description
Micro Double-Ended Cordset - 0.5M. Mechanical Contact Carrier Mat/Color: Thermoplastic PUR/Blue-Gray. Molded Body Mat/Color: Thermoplastic PUR/Blue-Gray. Contact Mat/Plating: Brass/Gold. Coupling Nut Mat/Plating: Brass/Nickel. Connector Outside Diameter: 0.59" Electrical. Current Rating: 4.0 Amps. Voltage Rating: 250 V Cable. Outer Jacket Mat/Color: PVC/Gray. Conductor Insulation Material: HDPE (data pair), SRPVC (power pair). Number of Conductors: 4X22 AWG, 22 AWG Drain Wire. Shielding (3-Levels): FOIL (Overall), FOIL (Power Pair), FOIL (Data Pair) Environmental Protection Class: IEC IP68, NEMA 1,3,4,6P. Temperature Rating: -40degrees C to 80degrees C to (-40degrees F to 176degrees F)Approvals. (Cable) UL: PLTC 75degrees C Sunlight Resistant E90625, AWM 80degrees C 300V. (Cable) CSA: CMX-OUTDOOR-CMG LL54185 75degrees C, AWM I/II A/B 80C 300V FT4. NMEA: NMEA 2000 Approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- Maretron Sensor Cordsets & Receptacles