Shop All Marine & Boat Speakers & Navigation
Maretron
Micro Bulkhead Feed Thru
Mfr # BHF-CM-CF
Zoro # G6851732
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Network Adapter
- Series Micro
- Rating NMEA 2000; IEC 61162-3
- Contact Plating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # BHF-CM-CF
- Zoro # G6851732
- UPC # 873804001630
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Details
Material | Brass |
Type | Network Adapter |
Series | Micro |
Rating | NMEA 2000; IEC 61162-3 |
Contact Plating | Gold |
Description
Micro Bulkhead Feed-Thru. The Bulkhead Feed-Thru allows ease of installation through panels or bulkheads and establishes future connection points in a network installation. The bulkhead feed-thru also maintains the integrity of watertight bulkheads by providing a waterproof seal and connection, Features rugged keyways for positive alignment of connections, Waterproof rated to IP67.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Rack, 1/2" Drive, SAE (9750)
- MOTORCRAFT 96-04 Ford E & F Series 6.0L & 7.3L V8 Brk Vacuum Pump, Brpv6 (BRPV6)
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- RACOR Racor Spin-On Elements, 4.25", R120T (R120T)
- MARETRON Micro Termination Resistor (Female) (TR-CF)
- MARETRON Micro Powertap Tee 5M Power Drop Bottom - Female L/R (CF-SPWR05-CF)
- MARETRON Mini Termination Resistor W/ Led (Male) (TRL-NM)
- MARETRON Micro Field Attachable Connector (Female) (FA-CF-ST)
- MARETRON Mini Tee - Male Left - Female Bottom - Female Right (NM-NF-NF)
- MARETRON 1.5" NPT Displacement Hull Tank Adapter (TA-5H-1.5NPT)
- VDO Reed Switch Fuel Sender - 800mm - 240-33 Ohm (226-680)
- Maretron Marine & Boat Speakers & Navigation