Shop All Marine & Boat Speakers & Navigation
Maretron
GPS200 NMEA 2000 GPS Receiver
Mfr # GPS200-01
Zoro # G603068244
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # GPS200-01
- Zoro # G603068244
- UPC # 873804000268
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
GPS200 - NMEA 2000 GPS Antenna/Receiver
Maretron's GPS200 provides reliable position fixes 10 times per second, accurate boat speed four times per second, and precision time once per second. The GPS200 antenna/receiver is a plug-and-play device that is fully compliant and certified to the NMEA 2000 Standard.
It will directly connect to any NMEA 2000 network and communicate with navigational software, chart plotters, autopilots and dedicated instrument displays - such as Maretron's N2KView Vessel Monitoring and Control system or DSM250 graphical display - and its compact, waterproof housing provides years of reliable performance.
The GPS200 automatically decodes GPS correction signals from Satellite Based Augmentation Systems (SBAS) including the North American Wide Area Augmentation System (WAAS), the European Geostationary Navigation Overlay System (EGNOS), or the Asian Multifunctional Transport Satellite-based Augmentation System (MSAS) to provide better than 3m accuracy.
The GPS200 is easily mounted to any 1" standard marine mount with its standard 1"-14 male threads. It can also be mounted directly to a deck.
Maretron's GPS200 provides reliable position fixes 10 times per second, accurate boat speed four times per second, and precision time once per second. The GPS200 antenna/receiver is a plug-and-play device that is fully compliant and certified to the NMEA 2000 Standard.
It will directly connect to any NMEA 2000 network and communicate with navigational software, chart plotters, autopilots and dedicated instrument displays - such as Maretron's N2KView Vessel Monitoring and Control system or DSM250 graphical display - and its compact, waterproof housing provides years of reliable performance.
The GPS200 automatically decodes GPS correction signals from Satellite Based Augmentation Systems (SBAS) including the North American Wide Area Augmentation System (WAAS), the European Geostationary Navigation Overlay System (EGNOS), or the Asian Multifunctional Transport Satellite-based Augmentation System (MSAS) to provide better than 3m accuracy.
The GPS200 is easily mounted to any 1" standard marine mount with its standard 1"-14 male threads. It can also be mounted directly to a deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE Textured Rubber Mud Guards, 251442 (251442)
- MAIN FILTER MOFFETT 260395 Replacement/Interchange Spin-On Filter (MF0058027)
- BOSCH OIL FILTER (3641)
- SKF Wheel Seal, 9878 (9878)
- MARETRON SAE 5-Bolt Pattern Focus Tube w/Dead Band Eliminator (TFTDBE-5H)
- MARETRON Mini Termination Resistor W/ Led (Male) (TRL-NM)
- MARETRON USB100 NMEA 2000 USB Gateway (USB100-01)
- MARETRON Multiport Box Mic-Mid Male Homerun Mic-Mid Fem Drop (CM-CF-4)
- MARETRON Micro Bulkhead Feed Thru (BHF-CM-CF)
- MARETRON IPG100 Internet Protocol Gateway (IPG100-01)
- GARMIN Power Cable f/echoSeries (010-11678-10)
- Maretron Marine & Boat Speakers & Navigation