Shop All Boat Motors & Parts
Maretron
Fuel Flow Sensor 10-100 LPM/2.6-26.4 GPM
Mfr # M16AR
Zoro # G303079090
Free Shipping & Returns
$1,461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maretron
- MFR # M16AR
- Zoro # G303079090
- UPC # 873804003566
- Country of Origin Australia
- Category Boat Motors & Parts
Description
When fluid passes through the sensor, the rotors turn. Magnets which are located in the rotors will pass across sensors in the sensor circuit board. Pulses from these sensors are transmitted to the FFM100 which performs flow rate calculations based on the received pulses.
Specifications:
- Construction: Housing Material Aluminum
- Port Size: 1" NPT Female
- Maximum Viscosity: 1000 cPs
- Strainer Size: 60 Mesh (If not already installed after fuel filter)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clip, Stainless Steel (81-0140)
- MANN FILTER 80-90 Vw Jetta-Golf/Audi 5000 2.2L Oil Filter, W719/5 (W719/5)
- BALDWIN FILTERS Air Filter, 4-1/4 x 16-1/16 in. (RS3885)
- SPARTAN POWER Single Black 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK6FT2AWG)
- MARETRON TLA100 NMEA 2000 Tank Level Adapter (TLA100-01)
- MARETRON Fuel Flow Sensor - 2-100 LPH (M1AR)
- MARETRON TMP100 Temperature Module (TMP100-01)
- MARETRON FFM100 Fuel Flow Monitor (FFM100-01)
- MARETRON Micro Termination Resistor (Male) (TR-CM)
- MARETRON Fuel Flow Sensor - 25-500 LPH/6.6-132 GPH (M2AR)
- PANTHER High Security Outboard Motor Lock For Up to 1/2" Engine Bolts (758201)
- Maretron Boat Motors & Parts