Shop All Marine Pumps & Plumbing
Maretron
FPM100 Fluid Pressure Monitor
Mfr # FPM100-01
Zoro # G903079155
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # FPM100-01
- Zoro # G903079155
- UPC # 873804002903
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Fluid Pressure Monitor
Maretron's Fluid Pressure Monitor is used to adapt up to six pressure transducers to the NMEA 2000® network (pressure transducers sold separately). This allows you to observe fluid pressures and tank levels anywhere on the vessel where there are NMEA 2000® compatible displays. With the appropriate transducer, the FPM100 reports either pressure or vacuum for a variety of applications including water pressures, oil pressures, hydraulic pressures, or system vacuum for detecting clogged filters.
The FPM100 also has a tank level mode, so that fluid levels in a tank can be monitored via a pressure transducer mounted at the bottom of the tank and transmitted over the NMEA 2000® network. This allows you to monitor the fluid levels in tanks that are extremely deep, have internal structures, or are otherwise not suited for other tank level sensing technologies. In this mode, the FPM100 can be calibrated for irregular tank shapes so that you know the true level of the tanks.
The FPM100 is NMEA 2000® certified so you can view any and all information anywhere on the vessel using a compatible NMEA 2000® display. The FPM100 is a key component of Maretron's N2KView® vessel monitoring and control system.
Features:
Applications
Maretron's Fluid Pressure Monitor is used to adapt up to six pressure transducers to the NMEA 2000® network (pressure transducers sold separately). This allows you to observe fluid pressures and tank levels anywhere on the vessel where there are NMEA 2000® compatible displays. With the appropriate transducer, the FPM100 reports either pressure or vacuum for a variety of applications including water pressures, oil pressures, hydraulic pressures, or system vacuum for detecting clogged filters.
The FPM100 also has a tank level mode, so that fluid levels in a tank can be monitored via a pressure transducer mounted at the bottom of the tank and transmitted over the NMEA 2000® network. This allows you to monitor the fluid levels in tanks that are extremely deep, have internal structures, or are otherwise not suited for other tank level sensing technologies. In this mode, the FPM100 can be calibrated for irregular tank shapes so that you know the true level of the tanks.
The FPM100 is NMEA 2000® certified so you can view any and all information anywhere on the vessel using a compatible NMEA 2000® display. The FPM100 is a key component of Maretron's N2KView® vessel monitoring and control system.
Features:
- Adapts up to six pressure transducers to the NMEA 2000® network
- Each channel independently programmed to match pressure transducer characteristics
- Each channel independently programmed in pressure/vacuum mode or tank level mode
- In Tank Level Mode, measures levels of extremely deep or irregularly shaped tanks
Applications
- Water Pressure
- Atmospheric Pressure
- Compressed Air Pressure
- Hydraulic Pressure
- Steam Pressure
- User Defined Pressure Sources
- Fuel Tank Level/Volume Remaining
- Fresh Water Tank Level/Volume Remaining
- Waste Water Tank Level/Volume Remaining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1001VPM Bladex Waste Valve with Metal Handle - 1-1/2" (T1001VPM)
- MOROSO CONNECTOR, THRU PANEL, BLACK (74145)
- BUCCANEER ROPE 1/2" x 30' Double Braid Dock Line, Blue (30-61130)
- SEACHOICE 2 Suction-Cup Hull Handle, 9" (37483)
- JOHNSON PUMP 750 Gph Bilge Pump 3/4" Hose 12V Dura Port (32703)
- SEA-DOG LINE SeaDog Captive Garboard Drain & Plug | #8 Fastener | Investment Cast 316 Stainless (520060)
- SHURFLO Shurflo Aqua King II Black 55 PSI 3 GPM Automatic Fresh Water Pump 8 1/8" x 5" x 4 1/8" (4138-111-E65)
- TRIDENT HOSE Trident VAC XHD 1480346 Sanitation Hose; 3/4" x 50Ft (1480346)
- VALTERRA VALTERRA LLC D040048 3 In. X 20 Ft. Ft. Quick Drain Sewer Hose; Blue (V46-D040048)
- VALTERRA CAP AND STRAP FOR EZ HOSE CARRIER, WHITE, BULK (A04-0161)
- REMCO Remco 2240-1B1-10E-SB Economy Plus 2200 Series Pump 12 VDC - 1.0 GPM (2240-1B1-10E-SB)
- Maretron Marine Pumps & Plumbing