Shop All Marine & Boat Speakers & Navigation
Maretron
Direct Current DC Monitor
Mfr # DCM100-01
Zoro # G4544656
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.2 in
- Height 2 in
- Width 3-1/2 in
- Type Electric Monitoring Device
- Rating NMEA 2000; FCC; CE Mark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maretron
- MFR # DCM100-01
- Zoro # G4544656
- UPC # 873804000183
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Dimensions
Depth | 4.2 in |
Height | 2 in |
Width | 3-1/2 in |
Details
Type | Electric Monitoring Device |
Rating | NMEA 2000; FCC; CE Mark |
Device Function | Power Monitoring, Voltage Monitor |
Description
Maretron Direct Current DC Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Base, Base, FD7926 (FD7926)
- KEN-TOOL Ts72 Tire Snake 22" (34672)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 18-29/32 In (PT8971-MPG)
- GROTE Corner Mounting Bracket (43050)
- MARETRON Mini Male To Micro Female Reducer (NM-CF)
- MARETRON Micro Bulkhead Feed Thru (BHF-CM-CF)
- MARETRON USB100 NMEA 2000 USB Gateway (USB100-01)
- MARETRON Micro Termination Resistor (Female) (TR-CF)
- MARETRON Ambient Air Temp Probe (TP-AAP-1)
- MARETRON IPG100 Internet Protocol Gateway (IPG100-01)
- RAYMARINE Suncover For I70S P70S And Retrofitted I50 (A80357)
- Maretron Marine & Boat Speakers & Navigation