Shop All Transformers
Marcus
Voltage Transformer, 200 VA, 12/24V, 120/240V
Mfr # MO200A
Zoro # G810018803
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 12/24V
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcus
- MFR # MO200A
- Zoro # G810018803
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 12/24V |
VA Rating - Transformer | 200 VA |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- CONTA-CLIP KDS-DE/B, Sealing Sleeve Blind, BK (28520.4)
- MARCUS 500VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (MO500A)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T60C3)
- DAYTON Control Transformer, 100 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- TORK Pool Light Transformer, 12/13V AC, 120V AC (TPX100S)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF200D1)
- MICRON Voltage Transformer, 350 VA, 120V, 600V (B350WZ13XKF)
- Marcus Transformers