Shop All Safety Training and Reference Materials
Marcom
Workplace Harassment Office DVD Kit
Mfr # K0000579EM
Zoro # G6394516
original price:
$252.00
15% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Workplace Safety
- Format DVD
- Language English
- Includes (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Fostering A Positive Environment, Handling Confrontations, Leader's Guide, Scheduling Forms, Topics Covered Include Verbal Abuse and Threats, Training Certificate
- Product Type Training Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K0000579EM
- Zoro # G6394516
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Depth | 14" |
Details
Item | Safety Training Kit |
Subject Matter | Workplace Safety |
Format | DVD |
Language | English |
Includes | (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Fostering A Positive Environment, Handling Confrontations, Leader's Guide, Scheduling Forms, Topics Covered Include Verbal Abuse and Threats, Training Certificate |
Product Type | Training Kit |
Title | Workplace Safety |
User Type | Employee |
Number of Users Supported | Unlimited |
Supported Languages | English |
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, DVD, Employee Quiz, Fostering A Positive Environment, Handling Confrontations, Leader's Guide, Scheduling Forms, Topics Covered Include Verbal Abuse and Threats, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- MARCOM Aerial Lifts (V0003639EO)
- MARCOM Drug and Alcohol Abuse Managers DVD Kit (K0000539EM)
- MARCOM Marcom Training Booklet: Computer Workstation Safety, Includes One-Page Quiz, English, PK15 (B0000210EM)
- MARCOM Driving Safety DVD (V0001319EM)
- MARCOM Marcom Training Booklet: Safety Audits, Includes One-Page Quiz, English/Spanish, PK15 (B000SAU0EM)
- MARCOM DVD Training Kit, Regulatory Compliance (V000V2S9SO)
- MARCOM Electrical Safety in the Laboratory DVD (V0001109EL)
- Marcom Safety Training and Reference Materials