Shop All Safety Training and Reference Materials
Marcom
Welding Safety DVD Kit
Mfr # K000WLD9EM
Zoro # G9001456
original price:
$249.00
5% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Industry-Specific Training
- Format DVD
- Language English
- Includes (30) Employee Booklets, (5) Posters, DVD, Electrical Hazards, Employee Quiz, Fire Safety, Leader's Guide, Scheduling Forms, Topics Covered Include Personal Protective Equipment, Training Certificate
- Product Type Training Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K000WLD9EM
- Zoro # G9001456
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Depth | 14" |
Details
Item | Safety Training Kit |
Subject Matter | Industry-Specific Training |
Format | DVD |
Language | English |
Includes | (30) Employee Booklets, (5) Posters, DVD, Electrical Hazards, Employee Quiz, Fire Safety, Leader's Guide, Scheduling Forms, Topics Covered Include Personal Protective Equipment, Training Certificate |
Product Type | Training Kit |
Number of Users Supported | Unlimited |
Title | Industry-Specific Training |
User Type | Employee |
Supported Languages | English |
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, DVD, Electrical Hazards, Employee Quiz, Fire Safety, Leader's Guide, Scheduling Forms, Topics Covered Include Personal Protective Equipment, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Grain Cowhide Driver Gloves (98-M)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 In or Less (7196-3C)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- CONDOR Granular Clay Floor Absorbent, 40 lb., Bag (35UX86)
- MARCOM Confined Space Entry DVD (V000CSE9EO)
- MARCOM Welding Safety DVD Program (V000WLD9EM)
- MARCOM Training DVD, Emergency Planning, PK15 (B000EPL0EX)
- MARCOM Crane Safety Construction DVD (V0001249ET)
- MARCOM Electrical Safety DVD (V0000989EM)
- MARCOM Marcom Training Booklet: Office Safety, Includes One-Page Quiz, English/Spanish, PK15 (B0000200EM)
- MARCOM Electrical Safety in the Laboratory DVD (V0001109EL)
- Marcom Safety Training and Reference Materials