Shop All Safety Training and Reference Materials
This Product is Discontinued
Marcom
Trng DVD, Using Fire Extinguishers, PK15 (Discontinued)
Mfr # B0000460EM
Zoro # G6929316
This Product is Discontinued
Key Features
- Subject Matter Fire Safety
- Format Book
- Number of Pages 16
- Language English
- Includes One-Page Quiz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # B0000460EM
- Zoro # G6929316
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Width | 5 in |
Video Length | No Video |
Depth | 3/4 in |
Height | 8 in |
Details
Item | Book/Booklet |
Subject Matter | Fire Safety |
Format | Book |
Number of Pages | 16 |
Language | English |
Includes | One-Page Quiz |
Provides | Training Information |
Safety Training and Reference Material Subject | Fire Safety |
Safety Training and Reference Material Title | Using Fire Extinguishers |
For Use With | Hazmat Training: Training for All Employees |
Supported Languages | English, Spanish |
User Type | Employee |
Title | Fire Extinguishers |
Training Environment | Industrial |
Product Type | Booklet |
Number of Users Supported | Unlimited |
Description
Book/Booklet, For Use With Hazmat Training: Training for All Employees, Format Book, Height 8 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Booklet, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Fire Safety, Supported Languages English, Spanish, Title Fire Extinguishers, Training Environment Industrial, Width 5 in, Depth 3/4 in, Number of Pages 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.