Shop All Chemical and Hazmat Reference Materials
Marcom
Training Kit, Slips Trips and Falls
Mfr # K0001569SO
Zoro # G6624642
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Training and Reference Material Subject Globally Harmonized System
- Safety Training and Reference Material Title GHS Container Labeling
- Language Spanish
- Width 15 in
- Includes DVD, Test/Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K0001569SO
- Zoro # G6624642
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 15 in |
Depth | 21 in |
Height | 4 in |
Video Length | 12 min |
Details
Item | DVD, Book/Booklet, Poster |
Safety Training and Reference Material Subject | Globally Harmonized System |
Safety Training and Reference Material Title | GHS Container Labeling |
Language | Spanish |
Includes | DVD, Test/Guide |
Provides | Chemical/Hazmat Training |
For Use With | DVD Players |
Material | DVD |
Title | GHS Container Labeling |
Supported Languages | Spanish |
Format | Book, DVD, Poster |
Subject Matter | Globally Harmonized System |
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes DVD, Test/Guide, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Globally Harmonized System, Supported Languages Spanish, Title GHS Container Labeling, Training Environment Not Applicable, Width 15 in, Depth 21 in, Provides Chemical/Hazmat Training, Run Time 12 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Dk Red - Roll Form (DOT-34RL Dk Red)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- ERGOMAT 16in OCTAGON SIGNS - Stop Watch for Pedestrians (DSV-SIGN 256 #0032 -UEN)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, 3XL (605650-3XL)
- MARCOM Bloodborne Pathogens in First Response Environments DVD Program (V0002459EO)
- MARCOM Compressed Gas Cylinders in the Lab DVD (V0001129EL)
- MARCOM Compressed Gas Cylinders DVD Kit (K000CGC9EM)
- MARCOM Hazard Communication Compliance Manual (M0001650EO)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- NMC Binder W/Chain, 2 (RTK62C)
- Marcom Emergency Preparedness & Safety Training