Shop All Chemical and Hazmat Reference Materials
Marcom
Training Kit, Chemical/HAZMAT Training
Mfr # K0001569EO
Zoro # G8985042
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Training and Reference Material Subject Globally Harmonized System
- Safety Training and Reference Material Title GHS Container Labeling
- Language English
- Includes DVD, Test/Guide
- For Use With DVD Players
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K0001569EO
- Zoro # G8985042
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Video Length | 12 min |
Height | 4 in |
Width | 15 in |
Depth | 21 in |
Details
Safety Training and Reference Material Subject | Globally Harmonized System |
Safety Training and Reference Material Title | GHS Container Labeling |
Item | DVD, Book/Booklet, Poster |
Language | English |
Includes | DVD, Test/Guide |
For Use With | DVD Players |
Provides | Chemical/Hazmat Training |
Material | DVD |
Subject Matter | Globally Harmonized System |
Title | GHS Container Labeling |
Format | Book, DVD, Poster |
Number of Users Supported | Unlimited |
Supported Languages | English |
Description
DVD, Book/Booklet, Poster, Format Book, DVD, Poster, Height 4 in, Includes DVD, Test/Guide, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Globally Harmonized System, Supported Languages English, Title GHS Container Labeling, Training Environment Not Applicable, Width 15 in, Depth 21 in, Provides Chemical/Hazmat Training, Run Time 12 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, Designated Forklift Parking, 17.5in (RFS0417)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- NAPCO Button Key fob, White, For Gemini Panels (GEM-KEYF)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- MARCOM Bloodborne Pathogens in First Response Environments DVD Program (V0002459EO)
- MARCOM Compressed Gas Cylinders in the Lab DVD (V0001129EL)
- MARCOM Compressed Gas Cylinders DVD Kit (K000CGC9EM)
- MARCOM Introduction to OSHA Employee Booklet (B0002790EX)
- MARCOM Indoor Air Quality DVD Program (V000AQI9EO)
- EMERGENCY FILM GROUP DVD, EMT/First Responder Training, English (II0900-DVD)
- Marcom Chemical and Hazmat Reference Materials