Shop All Chemical and Hazmat Reference Materials
Marcom
Training Booklet, Chemical/Hazmat, PK15
Mfr # B0001560EX
Zoro # G8985121
product price: $17.35
/pk 15, $1.16/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Training and Reference Material Subject Globally Harmonized System
- Safety Training and Reference Material Title GHS/Hazard Communication Training
- Number of Pages 16
- Language English
- Provides Training Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # B0001560EX
- Zoro # G8985121
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Video Length | No Video |
Height | 2 in |
Depth | 12 in |
Width | 12 in |
Details
Item | Book/Booklet |
Safety Training and Reference Material Subject | Globally Harmonized System |
Safety Training and Reference Material Title | GHS/Hazard Communication Training |
Number of Pages | 16 |
Language | English |
Provides | Training Information |
Includes | One-Page Quiz |
For Use With | Hazmat Training: Training for All Employees |
Regulations Covered | OSHA |
Material | Paper |
Subject Matter | Globally Harmonized System |
Format | Book |
User Type | Employee |
Training Environment | Industrial |
Supported Languages | English, Spanish |
Title | GHS Container Labels |
Number of Users Supported | Unlimited |
Description
Book/Booklet, For Use With Hazmat Training: Training for All Employees, Format Book, Height 2 in, Includes One-Page Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Booklet, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Globally Harmonized System, Supported Languages English, Spanish, Title GHS Container Labels, Training Environment Industrial, Width 12 in, Depth 12 in, Number of Pages 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- NMC Notice Wash Hands Before Returning To Work Sign, N43A (N43A)
- ACCUFORM Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMATR510VA)
- TRIMACO Spray Suit, Xl, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28033)
- MARCOM Training DVD, DOT Security Awareness (V0001569EO)
- MARCOM Indoor Air Quality DVD Kit (K000AQI9EO)
- MARCOM Training Kit, Chemical/HAZMAT Training (K0001569EO)
- MARCOM Compressed Gas Cylinders DVD Kit (K000CGC9EM)
- MARCOM HAZWOPER 8 Hour Retraining DVD Pkg (V000HZ19EW)
- MARCOM Introduction to OSHA Employee Booklet (B0002790EX)
- Marcom Chemical and Hazmat Reference Materials