Shop All Safety Training and Reference Materials
Marcom
Sexual Harassment Investigation DVD Kit
Mfr # K0000499EM
Zoro # G6769734
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Workplace Safety
- Format DVD
- Language English
- Includes (30) Employee Booklets, (5) Posters, Conducting Ethical Investigations, Documenting Allegations, DVD, Employee Quiz, Interviewing Victims and Harassers, Leader's Guide, Scheduling Forms, Topics Covered Include A Company's Legal Responsibilities, Training Certificate
- Product Type Training Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K0000499EM
- Zoro # G6769734
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Depth | 14" |
Details
Item | Safety Training Kit |
Subject Matter | Workplace Safety |
Format | DVD |
Language | English |
Includes | (30) Employee Booklets, (5) Posters, Conducting Ethical Investigations, Documenting Allegations, DVD, Employee Quiz, Interviewing Victims and Harassers, Leader's Guide, Scheduling Forms, Topics Covered Include A Company's Legal Responsibilities, Training Certificate |
Product Type | Training Kit |
User Type | Employee |
Number of Users Supported | Unlimited |
Title | Workplace Safety |
Supported Languages | English |
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, Conducting Ethical Investigations, Documenting Allegations, DVD, Employee Quiz, Interviewing Victims and Harassers, Leader's Guide, Scheduling Forms, Topics Covered Include A Company's Legal Responsibilities, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- AVENGER SAFETY FOOTWEAR Size 9 HAMMER 1000G CN PR, MENS PR (A7577-9M)
- MARCOM Aerial Lifts, Aerial Lifts, English, PK15 (B0001710EX)
- MARCOM Lock-Out/Tag-Out DVD Program (V0000699EO)
- MARCOM Training Booklet, Warehouse Safety, PK15 (B0002410EM)
- MARCOM Preventing Sex Harassment Employees DVD (V0000479EM)
- MARCOM Marcom Training Booklet: Computer Workstation Safety, Includes One-Page Quiz, English, PK15 (B0000210EM)
- MARCOM Hand & Power Tool Construction DVD (V0000769ET)
- MARCOM Workplace Harassment Office DVD Program (V0000579EM)
- Marcom Safety Training and Reference Materials