Shop All Chemical and Hazmat Reference Materials
Marcom
Safety Training DVD, DOT Awareness
Mfr # V0001549EO
Zoro # G8985051
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Training and Reference Material Subject Globally Harmonized System
- Safety Training and Reference Material Title Introduction to GHS (Globally Harmonized System)
- Language English
- Width 12 in
- Video Length 20 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # V0001549EO
- Zoro # G8985051
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 12 in |
Video Length | 20 min |
Depth | 12 in |
Height | 2 in |
Details
Safety Training and Reference Material Subject | Globally Harmonized System |
Safety Training and Reference Material Title | Introduction to GHS (Globally Harmonized System) |
Item | DVD |
Language | English |
Includes | Employee Quiz, Leaders Guide, Scheduling and Attendance form, Training Certificate |
For Use With | DVD Players |
Provides | Chemical/Hazmat Training |
Regulations Covered | OSHA |
Material | DVD |
Training Environment | Industrial |
Subject Matter | Globally Harmonized System |
Format | DVD |
User Type | Employee |
Supported Languages | English, Spanish |
Title | GHS Introduction (The Globally Harmonized System) |
Number of Users Supported | Unlimited |
Description
DVD, Certificate, Paper/Form, Format DVD, Height 2 in, Includes Employee Quiz, Leaders Guide, Scheduling and Attendance form, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Guide, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Globally Harmonized System, Supported Languages English, Spanish, Title GHS Introduction (The Globally Harmonized System), Training Environment Industrial, Width 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105694)
- MARCOM Compressed Gas Cylinders DVD Kit (K000CGC9EM)
- MARCOM Indoor Air Quality DVD Program (V000AQI9EO)
- MARCOM Training DVD, DOT Security Awareness (V0001569EO)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- MARCOM Security Manual, DOT HAZMAT (M0001760EO)
- MARCOM Hot Work Safety and the Permitting Process Safety Meeting Kit (K0002879EM)
- MARCOM HAZWOPER 8 Hour Retraining DVD Pkg (V000HZ19EW)
- Marcom Emergency Preparedness & Safety Training