Shop All Chemical and Hazmat Reference Materials
Marcom
Safety Training DVD, Chemical/Hazmat
Mfr # V0001579SO
Zoro # G6789702
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Training and Reference Material Subject Globally Harmonized System
- Safety Training and Reference Material Title GHS Package (all 3 DVDs)
- Language Spanish
- Height 6 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # V0001579SO
- Zoro # G6789702
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 6 in |
Width | 12 in |
Depth | 12 in |
Video Length | 48 min |
Details
Safety Training and Reference Material Subject | Globally Harmonized System |
Safety Training and Reference Material Title | GHS Package (all 3 DVDs) |
Item | DVD, Certificate, Paper/Form |
Language | Spanish |
Includes | DVD, Quiz, Scheduling Forms, Training Certificate |
Provides | Chemical/Hazmat Training |
For Use With | DVD Players |
Material | DVD |
Number of Users Supported | Unlimited |
Title | GHS Package (all Three DVDs) |
Format | DVD, Paper |
Subject Matter | Globally Harmonized System |
Supported Languages | Spanish |
Description
DVD, Certificate, Paper/Form, Format DVD, Paper, Height 6 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Globally Harmonized System, Supported Languages Spanish, Title GHS Package (all Three DVDs), Training Environment Not Applicable, Width 12 in, Depth 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (NFD16G/8M)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- NMC Danger Controlled Access Zone Sign - Bilingual, ESD695PB (ESD695PB)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN22)
- MARCOM Asbestos Awareness DVD Program (V000ASB9EO)
- MARCOM HAZWOPER 8 Hour Retraining DVD Pkg (V000HZ19EW)
- MARCOM Respiratory Protection and Safety Compliance Manual (M0002750EO)
- MARCOM Trenching & Shoring Safety Employee Booklet (B000269OEX)
- MARCOM Bloodborne Pathogens in Industrial Facilities Compliance Manual (M0002440EO)
- MARCOM Safe Lifting Employee Booklet (B0002280EM)
- MARCOM Hot Work Safety and the Permitting Process DVD Program (V0002879EM)
- Marcom Chemical and Hazmat Reference Materials