Shop All Chemical and Hazmat Reference Materials
Marcom
Safety Showers Eye Washes in the Lab DVD
Mfr # V0001209EL
Zoro # G6579833
original price:
$151.00
7% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Format DVD
- Includes DVD, Employee Quiz, Leader's Guide, Maintenance of Both Showers and Eye Washes, Proper Safety Procedures, Scheduling Forms, the Correct use of Eye Washes, Topics Covered Include the Correct use of Safety Showers, Training Certificate
- Subject Matter Chemical Safety
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # V0001209EL
- Zoro # G6579833
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 12" |
Details
Item | Safety Training Program |
Language | English |
Format | DVD |
Includes | DVD, Employee Quiz, Leader's Guide, Maintenance of Both Showers and Eye Washes, Proper Safety Procedures, Scheduling Forms, the Correct use of Eye Washes, Topics Covered Include the Correct use of Safety Showers, Training Certificate |
Subject Matter | Chemical Safety |
Title | Chemical/HAZMAT Training |
User Type | Employee |
Number of Users Supported | Unlimited |
Supported Languages | English |
Description
Safety Training Program, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes DVD, Employee Quiz, Leader's Guide, Maintenance of Both Showers and Eye Washes, Proper Safety Procedures, Scheduling Forms, the Correct use of Eye Washes, Topics Covered Include the Correct use of Safety Showers, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Program, Regulations Covered Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Pesticide Storage Area Sign, C350PB (C350PB)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48UP82)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- MARCOM Security Manual, DOT HAZMAT (M0001760EO)
- MARCOM HAZWOPER 40 Hour Training DVD Pkg (V000HZ39EW)
- MARCOM Hazard Communication Compliance Manual (M0001650EO)
- MARCOM Compressed Gas Cylinders DVD Kit (K000CGC9EM)
- MARCOM Compressed Gas Cylinders DVD (V000CGC9EM)
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1002)
- Marcom Emergency Preparedness & Safety Training