Shop All Chemical and Hazmat Reference Materials
Marcom
Safety Showers and Eye Washes DVD Kit
Mfr # K000SSE9EM
Zoro # G6611157
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Includes (30) Booklets, (5) Posters, Chemical Splashes, DVD, Helping an Accident Victim, Operating Procedures, Quiz, Scheduling and Attendance Forms, Topics Covered Include Types of Showers and Eye Washes, Training Certificate and Leader's Guide
- Subject Matter Chemical Safety
- Format DVD
- Provides Reviews Situations Where Safety Showers And Eye Washes Should Be Used, As Well As How To Properly Use Them
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K000SSE9EM
- Zoro # G6611157
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Details
Item | Safety Training Kit |
Language | English |
Includes | (30) Booklets, (5) Posters, Chemical Splashes, DVD, Helping an Accident Victim, Operating Procedures, Quiz, Scheduling and Attendance Forms, Topics Covered Include Types of Showers and Eye Washes, Training Certificate and Leader's Guide |
Subject Matter | Chemical Safety |
Format | DVD |
Provides | Reviews Situations Where Safety Showers And Eye Washes Should Be Used, As Well As How To Properly Use Them |
Title | Chemical/HAZMAT Training |
Number of Users Supported | Unlimited |
Supported Languages | English |
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Booklets, (5) Posters, Chemical Splashes, DVD, Helping an Accident Victim, Operating Procedures, Quiz, Scheduling and Attendance Forms, Topics Covered Include Types of Showers and Eye Washes, Training Certificate and Leader's Guide, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic (U5-1430-NP_10X7)
- MAGNA VISUAL Die Cut Letter Magnets, Green, 1-1/2, PK108 (DCA-156)
- HF ACID EATER Hydrofluoric Acid Spill Kit (2901-005)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- MARCOM Struck-By Hazards in Construction Environments DVD Program (V0002779ET)
- MARCOM Indoor Air Quality DVD Kit (K000AQI9EO)
- MARCOM Compressed Gas Cylinders DVD (V000CGC9EM)
- MARCOM Safety Training DVD, OSHA Lead Standards (V0001559SO)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- MARCOM Bloodborne Pathogens in First Response Environments DVD Program (V0002459EO)
- MARCOM Training DVD, DOT Security Awareness (V0001569EO)
- Marcom Chemical and Hazmat Reference Materials