Shop All Safety Training and Reference Materials
Marcom
Preventing Sex Harassment Managers DVD
Mfr # V0000489EM
Zoro # G6571591
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Workplace Safety
- Format DVD
- Includes DVD, Employee Quiz, Leader's Guide, Scheduling and Attendance Forms, Training Certificate
- Language English
- Product Type Training Program
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # V0000489EM
- Zoro # G6571591
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Details
Item | Safety Training Program |
Subject Matter | Workplace Safety |
Format | DVD |
Includes | DVD, Employee Quiz, Leader's Guide, Scheduling and Attendance Forms, Training Certificate |
Language | English |
Product Type | Training Program |
Provides | Discusses What Constitutes Sexual Harassment and What Procedures Should Be Followed If An Employee Believes He/She Is Being Sexually Harassed |
Title | Workplace Safety |
Number of Users Supported | Unlimited |
User Type | Employee |
Supported Languages | English |
Description
Safety Training Program, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes DVD, Employee Quiz, Leader's Guide, Scheduling and Attendance Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Program, Regulations Covered Not Applicable, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Workplace Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152481)
- GLOWEAR BY ERGODYNE 8928 XL Orange Class E Hi-Vis Insulated Bibs (8928)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- MARCOM Marcom Training Booklet: Computer Workstation Safety, Includes One-Page Quiz, English, PK15 (B0000210EM)
- MARCOM Aerial Lifts (V0003639EO)
- MARCOM Drug and Alcohol Abuse for Employees DVD (V0000529EM)
- MARCOM Fall Protection DVD (V000FAL9EM)
- MARCOM Marcom Training Booklet: Fitness and Wellness, Includes One-Page Quiz, English/Spanish, PK15 (B000FTW0EM)
- MARCOM Industrial Fire Prevention DVD (V0000319EM)
- MARCOM Marcom Training Booklet: Safety Audits, Includes One-Page Quiz, English/Spanish, PK15 (B000SAU0EM)
- Marcom Emergency Preparedness & Safety Training