Shop All Chemical and Hazmat Reference Materials
Marcom
OSHA Recordkeeping for Employees DVD Kit
Mfr # K0000179EO
Zoro # G6492726
original price:
$380.00
2% off
new price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Format DVD
- Subject Matter Chemical Safety
- Includes (30) Employee Booklets, (5) Posters, Compliance Manual, DVD, Employee Quiz, Leader's Guide, Recordable Incident Scenarios, Scheduling Forms, Topics Covered Include Why Recordkeeping is Important, Training Certificate, Using New Recordkeeping Forms, Work-Related Illnesses and Injuries
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K0000179EO
- Zoro # G6492726
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 12" |
Details
Item | Compliance Training Kit |
Language | English |
Format | DVD |
Subject Matter | Chemical Safety |
Includes | (30) Employee Booklets, (5) Posters, Compliance Manual, DVD, Employee Quiz, Leader's Guide, Recordable Incident Scenarios, Scheduling Forms, Topics Covered Include Why Recordkeeping is Important, Training Certificate, Using New Recordkeeping Forms, Work-Related Illnesses and Injuries |
User Type | Employee |
Supported Languages | English |
Title | Chemical/HAZMAT Training |
Number of Users Supported | Unlimited |
Description
Compliance Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, Compliance Manual, DVD, Employee Quiz, Leader's Guide, Recordable Incident Scenarios, Scheduling Forms, Topics Covered Include Why Recordkeeping is Important, Training Certificate, Using New Recordkeeping Forms, Work-Related Illnesses and Injuries, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Durability Outer Shroud, Nylon (M-448)
- SHOWA ATLAS Atlas Nitrile Glove Med (370BM-07.RT)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- MARCOM Introduction to OSHA Employee Booklet (B0002790EX)
- MARCOM Bloodborne Pathogens in Industrial Facilities Compliance Manual (M0002440EO)
- MARCOM Safe Lifting Employee Booklet (B0002280EM)
- MARCOM HAZWOPER 8 Hour Retraining DVD Pkg (V000HZ19EW)
- MARCOM HAZWOPER 40 Hour Training DVD Pkg (V000HZ39EW)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- Marcom Emergency Preparedness & Safety Training