Shop All Chemical and Hazmat Reference Materials
Marcom
OSHA Lead Standards Construction DVD Kit
Mfr # K0001039ET
Zoro # G6961096
original price:
$380.00
2% off
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical Safety
- Format DVD
- Language English
- Includes (30) Employee Booklets, (5) Posters, Compliance Manual, DVD, Employee Quiz, Exposure Assessment and Air Monitoring, Hygiene and Housekeeping, Leader's Guide, Medical Surveillance, Personal Protective Equipment, Scheduling Forms, Topics Covered Include PELs, Training Certificate, TWAS and Action Levels
- Provides Training Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcom
- MFR # K0001039ET
- Zoro # G6961096
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 12" |
Details
Item | Safety Training Kit |
Subject Matter | Chemical Safety |
Format | DVD |
Language | English |
Includes | (30) Employee Booklets, (5) Posters, Compliance Manual, DVD, Employee Quiz, Exposure Assessment and Air Monitoring, Hygiene and Housekeeping, Leader's Guide, Medical Surveillance, Personal Protective Equipment, Scheduling Forms, Topics Covered Include PELs, Training Certificate, TWAS and Action Levels |
Provides | Training Information |
Title | Construction Safety |
User Type | Employee |
Supported Languages | English |
Number of Users Supported | Unlimited |
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Employee Booklets, (5) Posters, Compliance Manual, DVD, Employee Quiz, Exposure Assessment and Air Monitoring, Hygiene and Housekeeping, Leader's Guide, Medical Surveillance, Personal Protective Equipment, Scheduling Forms, Topics Covered Include PELs, Training Certificate, TWAS and Action Levels, Number of Users Supported Unlimited, Operating System Requirements Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 15pcs-2-1/2" (20-1608-025-614)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Small (Size 7), 1 Pair (11-644V)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- MARCOM Security Manual, DOT HAZMAT (M0001760EO)
- MARCOM Hot Work Safety and the Permitting Process DVD Program (V0002879EM)
- MARCOM Indoor Air Quality DVD Program (V000AQI9EO)
- MARCOM Hazardous Materials Labels Employee Booklet (B0002100EM)
- MARCOM Hot Work Safety and the Permitting Process Employee Booklet (B0002870EM)
- MARCOM Trenching & Shoring Safety Employee Booklet (B000269OEX)
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1001)
- Marcom Emergency Preparedness & Safety Training