Shop All Safety Training and Reference Materials
Marcom
Material Handling Safety DVD Kit
Mfr # K000MHS9EM
Zoro # G6909953
original price:
$243.00
11% off
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter General Safety
- Format DVD
- Language English
- Includes (30) Booklets, (5) Posters, DVD, Hand Trucks and Carts, Potential Hazards, Proper Lifting Techniques, Quiz, Scheduling and Attendance Forms, Topics Covered Include Planning the Job, Training Certificate and Leader's Guide
- Product Type Training Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcom
- MFR # K000MHS9EM
- Zoro # G6909953
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Details
Item | Safety Training Kit |
Subject Matter | General Safety |
Format | DVD |
Language | English |
Includes | (30) Booklets, (5) Posters, DVD, Hand Trucks and Carts, Potential Hazards, Proper Lifting Techniques, Quiz, Scheduling and Attendance Forms, Topics Covered Include Planning the Job, Training Certificate and Leader's Guide |
Product Type | Training Kit |
Supported Languages | English |
Number of Users Supported | Unlimited |
Provides | Discusses Potential Hazards, Personal Protective Equipment and Proper Lifting Techniques |
Title | General Safety Training |
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Booklets, (5) Posters, DVD, Hand Trucks and Carts, Potential Hazards, Proper Lifting Techniques, Quiz, Scheduling and Attendance Forms, Topics Covered Include Planning the Job, Training Certificate and Leader's Guide, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Lime Glo, 150ft x 1-2 In. (N-LG-200)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- CARHARTT Size 10 Men's 8 in Work Boot Composite Work Boot, Brown (CMR8939 10W)
- MARCOM Safety Orientation DVD (V0000559EM)
- MARCOM Workplace Harassment Office DVD Program (V0000579EM)
- MARCOM Suspended Scaffolding Construction DVD (V0000759ET)
- MARCOM Preventing Sex Harassment Employees DVD (V0000479EM)
- MARCOM PPE Construction DVD (V0000819ET)
- MARCOM Hand and Power Tool Safety DVD (V0000449EM)
- MARCOM Industrial Ergonomics DVD Kit (K0000659EM)
- Marcom Safety Training and Reference Materials