Shop All Safety Training and Reference Materials
Marcom
Industrial Ergonomics DVD Kit
Mfr # K0000659EM
Zoro # G7156527
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter General Safety
- Format DVD
- Language English
- Includes (30) Booklets, (5) Posters, DVD, Practical Solutions, Quiz, Recognizing Ergonomic Problems, Scheduling and Attendance Forms, Topics Covered Include Body Movements and Their Effects, Training Certificate and Leader's Guide
- Product Type Training Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K0000659EM
- Zoro # G7156527
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Details
Item | Safety Training Kit |
Subject Matter | General Safety |
Format | DVD |
Language | English |
Includes | (30) Booklets, (5) Posters, DVD, Practical Solutions, Quiz, Recognizing Ergonomic Problems, Scheduling and Attendance Forms, Topics Covered Include Body Movements and Their Effects, Training Certificate and Leader's Guide |
Product Type | Training Kit |
Supported Languages | English |
Provides | Recognizes Ergonomic Problems in Manufacturing and Warehousing, Potential Adverse Affects and Solutions Employees Can Use To Address These Problems |
Number of Users Supported | Unlimited |
Title | General Safety Training |
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Booklets, (5) Posters, DVD, Practical Solutions, Quiz, Recognizing Ergonomic Problems, Scheduling and Attendance Forms, Topics Covered Include Body Movements and Their Effects, Training Certificate and Leader's Guide, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB-BDP/UBK)
- CUT PRO Cut Resistant Glove, PR (92748HVM)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Unplug When Not In Use Or Left Unattended Sign, Landscape (OS-NS-A-1014-L-18779)
- PIONEER Ladies Mesh Back Vest, Pink, XS (V1021840U-XS)
- MARCOM Suspended Scaffolding Construction DVD (V0000759ET)
- MARCOM Workplace Harassment Office DVD Program (V0000579EM)
- MARCOM Fire Extinguishers DVD Program (V0000469EM)
- MARCOM Rigging Safety Construction DVD (V0001259ET)
- MARCOM Crane Safety Construction DVD (V0001249ET)
- MARCOM Safety Housekeeping Accident Prvntn DVD (V0000949EM)
- GHS SAFETY GHS Center, English (GHS1012)
- Marcom Safety Training and Reference Materials