Shop All Safety Training and Reference Materials
Marcom
Housekeeping/Accident Prevention DVD Kit
Mfr # K0000949EM
Zoro # G6906067
original price:
$247.00
5% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Material Handling/Lifting Safety
- Format DVD
- Language English
- Includes (30) Booklets, (5) Posters, DVD, Electric Cords and Ropes, Hazardous Chemicals, Quiz, Scheduling and Attendance Forms, Tools and Supplies, Topics Covered Include Excess Materials and Rubbish, Training Certificate and Leader's Guide
- Product Type Training Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # K0000949EM
- Zoro # G6906067
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Details
Item | Safety Training Kit |
Subject Matter | Material Handling/Lifting Safety |
Format | DVD |
Language | English |
Includes | (30) Booklets, (5) Posters, DVD, Electric Cords and Ropes, Hazardous Chemicals, Quiz, Scheduling and Attendance Forms, Tools and Supplies, Topics Covered Include Excess Materials and Rubbish, Training Certificate and Leader's Guide |
Product Type | Training Kit |
Provides | Demonstrate How To Prevent Workplace Accidents By Following Safe Housekeeping Procedures |
Title | Material Handling/Lifting Safety |
Supported Languages | English |
Number of Users Supported | Unlimited |
Description
Safety Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (30) Booklets, (5) Posters, DVD, Electric Cords and Ropes, Hazardous Chemicals, Quiz, Scheduling and Attendance Forms, Tools and Supplies, Topics Covered Include Excess Materials and Rubbish, Training Certificate and Leader's Guide, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Board, Unfilled, 23-1/2 In H (7115E)
- MELLOW WALK SAFETY Men's Safety Athletic Lace UpShoe, ESD, Size 10, 2E Width (584072BLK100)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- MARCOM Marcom Training Booklet: Hazard Communication, Includes One-Page Quiz, English/Spanish, PK15 (B0001650EX)
- MARCOM Computer Workstation Safety DVD Kit (K0000219EM)
- MARCOM Confined Space Entry DVD (V000CSE9EO)
- MARCOM Safety Housekeeping Accident Prvntn DVD (V0000949EM)
- MARCOM Training Booklet, Workplace Evacuatn, PK15 (B0002400EM)
- MARCOM Marcom Training Booklet: Industrial Ergonomics, Includes One-Page Quiz, English/Spanish, PK15 (B000ERG0EM)
- JJ KELLER Handbook, DOT Hazmat Requirements, English (3033)
- Marcom Emergency Preparedness & Safety Training