Shop All Automotive Forms & Inspection Labels
Marcom
Handbook, ConflictResolution, Spanish, PK15
Mfr # V0000189SO
Zoro # G6549566
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Computer or DVD Player
- Subject Matter OSHA
- Format DVD, Paper
- Regulations Covered OSHA 29 CFR 1904
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # V0000189SO
- Zoro # G6549566
- Country of Origin United States
- Category Automotive Forms & Inspection Labels
Dimensions
Height | 1 in |
Video Length | 17 min |
Width | 12 in |
Depth | 11 in |
Details
Item | DVD, Certificate, Paper/Form |
For Use With | Computer or DVD Player |
Subject Matter | OSHA |
Format | DVD, Paper |
Regulations Covered | OSHA 29 CFR 1904 |
Language | Spanish |
Safety Training and Reference Material Subject | OSHA |
Provides | Training Information |
Safety Training and Reference Material Title | OSHA Recordkeeping for Managers, Supervisors and Other Employees |
Includes | DVD, Quiz, Scheduling Forms, Training Certificate |
Safety Training and Reference Materials Item | DVD |
Run Time | 17 min |
Material | DVD |
User Type | Employees, Manager, Supervisor |
Title | OSHA Recordkeeping for Managers, Supervisors and Other Employees |
Product Type | Training Kit |
Supported Languages | Spanish |
Description
DVD, Certificate, Paper/Form, Format DVD, Paper, Height 1 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Not Applicable, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1904, Software Delivery Method Not Applicable, Subject Matter OSHA, Supported Languages Spanish, Title OSHA Recordkeeping for Managers, Supervisors and Other Employees, Training Environment Not Applicable, Width 12 in, Depth 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL MOBIL DELVAC 1 ESP 5W-40, 1 Gallon (122271)
- AME Wheel Guard, 8 Hole, 6.75", 5/8"B.C. (61080)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1428)
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- MARCOM DVD Training Program, Driving Safe (V0002309EM)
- MARCOM DVD Training Program, Crane Safety, 18min. (V0001229SM)
- MARCOM DVD Training Program, Drug/Alcohol, 19min (V0000539SM)
- MARCOM DVD Training Program, Construction Safety (V0000759ST)
- MARCOM DVD Training Program, Drug/Alcohol, 20min (V0000529SM)
- MARCOM DVD Training Program, WorkplaceSfty, 13min (V0000809SM)
- JJ KELLER Vehicle Inspection Report, PK10 (2241)
- Marcom Automotive Forms & Inspection Labels