Shop All Automotive Forms & Inspection Labels
Marcom
DVD Training Program, Electrical Safety
Mfr # V0000989SM
Zoro # G6994951
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Computer or DVD Player
- Subject Matter Electrical Safety
- Format DVD, Paper
- Video Length 18 min
- Includes DVD, Quiz, Scheduling Forms, Training Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # V0000989SM
- Zoro # G6994951
- Country of Origin United States
- Category Automotive Forms & Inspection Labels
Dimensions
Video Length | 18 min |
Width | 12 in |
Height | 1 in |
Depth | 11 in |
Details
Item | DVD, Certificate, Paper/Form |
For Use With | Computer or DVD Player |
Subject Matter | Electrical Safety |
Format | DVD, Paper |
Includes | DVD, Quiz, Scheduling Forms, Training Certificate |
Safety Training and Reference Materials Item | DVD |
Safety Training and Reference Material Title | Electrical Safety |
Regulations Covered | OSHA 29 CFR 1910.303 |
Provides | Training Information |
Safety Training and Reference Material Subject | Electrical Safety |
Language | Spanish |
Run Time | 18 min |
Material | DVD |
Number of Users Supported | Unlimited |
Title | Electrical Safety |
Product Type | Training Kit |
Supported Languages | Spanish |
Description
DVD, Certificate, Paper/Form, Format DVD, Paper, Height 1 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910.303, Software Delivery Method Not Applicable, Subject Matter Electrical Safety, Supported Languages Spanish, Title Electrical Safety, Training Environment Not Applicable, Width 12 in, Depth 11 in, Provides Training Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (53103)
- BALDWIN FILTERS Air Filter, 6-27/32 x 12-3/8 in. (PA3698)
- MIDWEST FASTENER 3/8"-16 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52299)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- MARCOM DVD Training Program, Construction Safety (V0001499ST)
- MARCOM DVD Training Kit, Regulatory Compliance (V000B2I9SO)
- MARCOM DVD Training Kit, Constructn, Spnish, 11min (V0000999ST)
- MARCOM DVD Training Kit, Regulatory Compliance (V000CSE9SO)
- MARCOM DVD Training Kit, Regulatory Compliance (V000B3H9SO)
- MARCOM DVD Training Program, Driving Safe (V0002309EM)
- TRUCKSPEC Carbonless Helps Meet Dot'S Current Annual Vehicle Inspection Requirements (400FSC3)
- Marcom Automotive Forms & Inspection Labels