Shop All Automotive Forms & Inspection Labels
Marcom
DVD Training Program, Construction, 18min
Mfr # V0000769ST
Zoro # G6612365
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Computer or DVD Player
- Subject Matter Hand Safety
- Format DVD, Paper
- Width 12 in
- Provides Training Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # V0000769ST
- Zoro # G6612365
- Country of Origin United States
- Category Automotive Forms & Inspection Labels
Dimensions
Width | 12 in |
Height | 1 in |
Depth | 11 in |
Video Length | 18 min |
Details
Item | DVD, Certificate, Paper/Form |
For Use With | Computer or DVD Player |
Subject Matter | Hand Safety |
Format | DVD, Paper |
Provides | Training Information |
Safety Training and Reference Material Title | Hand & Power Tool Safety |
Language | Spanish |
Regulations Covered | OSHA 29 CFR 1926.301 |
Includes | DVD, Quiz, Scheduling Forms, Training Certificate |
Safety Training and Reference Materials Item | DVD |
Safety Training and Reference Material Subject | Hand Safety |
Run Time | 18 min |
Material | DVD |
Product Type | Training Kit |
Title | Hand & Power Tool Safety |
Number of Users Supported | Unlimited |
Supported Languages | Spanish |
Description
DVD, Certificate, Paper/Form, Format DVD, Paper, Height 1 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1926.301, Software Delivery Method Not Applicable, Subject Matter Hand Safety, Supported Languages Spanish, Title Hand & Power Tool Safety, Training Environment Not Applicable, Width 12 in, Depth 11 in, Provides Training Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE White LED Classic Transom Light (3231)
- ILC Replacement for Perko 374001clr replacement light bulb lamp (374001CLR PERKO)
- ILC Replacement for Olympus Lf-dp Light Source Maj-922 replacement light bulb lamp (LF-DP LIGHT SOURCE MAJ-922 OLYMPUS)
- RULE Pump, 3/4 MNPT Angled, 4.2A (403C)
- MARCOM DVD Training Program, Drug/Alcohol, 19min (V0000539SM)
- MARCOM DVD Training Kit, Regulatory Compliance (V000B3H9SO)
- MARCOM DVD Training Program, WorkplaceSfty, 17min (V0000579SM)
- MARCOM Handbook, Accident Invstgtn, Spanish, PK15 (V0000699SO)
- MARCOM DVD Training Program, Construction Safety (V0000749ST)
- MARCOM DVD Training Program, Construction Safety (V0001259ST)
- ASP Color Coded Number Labels: 6 Pk (316)
- Marcom Automotive Forms & Inspection Labels