Shop All Automotive Forms & Inspection Labels
Marcom
DVD Training Program, Construction, 12min
Mfr # V0000779ST
Zoro # G6555577
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Computer or DVD Player
- Subject Matter Hand Safety
- Format DVD, Paper
- Width 12 in
- Safety Training and Reference Material Subject Hand Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marcom
- MFR # V0000779ST
- Zoro # G6555577
- Country of Origin United States
- Category Automotive Forms & Inspection Labels
Dimensions
Width | 12 in |
Height | 1 in |
Depth | 11 in |
Video Length | 12 min |
Details
Item | DVD, Certificate, Paper/Form |
For Use With | Computer or DVD Player |
Subject Matter | Hand Safety |
Format | DVD, Paper |
Safety Training and Reference Material Subject | Hand Safety |
Provides | Training Information |
Safety Training and Reference Materials Item | DVD |
Regulations Covered | OSHA 29 CFR 1910.138 |
Includes | DVD, Quiz, Scheduling Forms, Training Certificate |
Language | Spanish |
Safety Training and Reference Material Title | Hand, Wrist and Finger Safety |
Run Time | 12 min |
Material | DVD |
Supported Languages | Spanish |
Number of Users Supported | Unlimited |
Product Type | Training Kit |
Title | Hand, Wrist and Finger Safety |
Description
DVD, Certificate, Paper/Form, Format DVD, Paper, Height 1 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910.138, Software Delivery Method Not Applicable, Subject Matter Hand Safety, Supported Languages Spanish, Title Hand, Wrist and Finger Safety, Training Environment Not Applicable, Width 12 in, Depth 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Axle Damper, Ss10201 (SS10201)
- KINEDYNE Ratchet Strap, with Wire Hooks, 2"X30ft. (513084DAS)
- CPS PRODUCTS Pag 46 Cartridge - 1 Oz. (399046YF)
- HELLA MARINE Starboard Navigation Light Incadescent 1Nm Black (3562025)
- MARCOM DVD Training Kit, Constructn, Spnish, 11min (V0000999ST)
- MARCOM DVD Training Program, WorkplaceSfty, 18min (V0000449SM)
- MARCOM Handbook, Accident Invstgtn, Spanish, PK15 (V0000699SO)
- MARCOM DVD Training Program, WorkplaceSfty, 21min (V0001239SM)
- MARCOM DVD Training Kit, Regulatory Compliance (V000CSE9SO)
- MARCOM DVD Training Program, WorkplaceSfty, 17min (V0000579SM)
- ASP File Right Color-Code Blank Labels, 500 Per Roll: Yellow Pk (384-Yellow)
- Marcom Automotive Forms & Inspection Labels