Shop All Automotive Forms & Inspection Labels
Marcom
DVD Training Kit, Constructn, Spnish, 19min
Mfr # V0001519ST
Zoro # G6667543
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Computer or DVD Player
- Subject Matter Alcohol and Drugs
- Format DVD, Paper
- Width 12 in
- Provides Training Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marcom
- MFR # V0001519ST
- Zoro # G6667543
- Country of Origin United States
- Category Automotive Forms & Inspection Labels
Dimensions
Width | 12 in |
Depth | 11 in |
Height | 1 in |
Video Length | 19 min |
Details
Item | DVD, Certificate, Paper/Form |
For Use With | Computer or DVD Player |
Subject Matter | Alcohol and Drugs |
Format | DVD, Paper |
Safety Training and Reference Materials Item | DVD |
Provides | Training Information |
Language | Spanish |
Regulations Covered | OSHA 29 CFR 1910.1020 |
Safety Training and Reference Material Subject | Alcohol & Drugs |
Safety Training and Reference Material Title | Dealing with Drug & Alcohol Abuse for Mangers & Supervisors |
Includes | DVD, Quiz, Scheduling Forms, Training Certificate |
Run Time | 19 min |
Material | DVD |
Title | Dealing with Drug & Alcohol Abuse for Managers & Supervisors |
Number of Users Supported | Unlimited |
Supported Languages | Spanish |
User Type | Manager, Supervisor |
Description
DVD, Certificate, Paper/Form, Format DVD, Paper, Height 1 in, Includes DVD, Quiz, Scheduling Forms, Training Certificate, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Regulations Covered OSHA 29 CFR 1910.1020, Software Delivery Method Not Applicable, Subject Matter Alcohol and Drugs, Supported Languages Spanish, Title Dealing with Drug & Alcohol Abuse for Managers & Supervisors, Training Environment Not Applicable, Width 12 in, Depth 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY GUARD Motor Oil, Petroleum, 8 Oz., Amber (PG2CYC)
- RONSTAN Stand-up Boot Suits S40 BB & RT Orbit Blocks (RF2454B)
- BUYERS PRODUCTS Rubber Wheel Chock 8x6x5 Inch (WC1468A)
- DB ELECTRICAL Starter For Chevrolet / Gmc C4500 Kodiak / Topkick 2003-2009 17801; Shi0116 (410-44023)
- MARCOM DVD Training Program, Construction Safety (V0000759ST)
- MARCOM DVD Training Program, WorkplaceSfty, 17min (V0000579SM)
- MARCOM DVD Training Kit, Regulatory Compliance (V000CSE9SO)
- MARCOM DVD Training Program, Construction Safety (V0001499ST)
- MARCOM DVD Training Program, Construction, 12min (V0000779ST)
- MARCOM DVD Training Program, WorkplaceSfty, 13min (V0000809SM)
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (1999)
- Marcom Automotive Diagnostic Tools