Shop All Display Cases
Marco Co
MC Cocoa Maple Two-Tier Slanted Orchard Produce Bin , Adjustable Shelving
Mfr # 568BAN37991CM
Zoro # G311209373
product price: $1,778.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,778.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568BAN37991CM
- Zoro # G311209373
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 37'' x 36'' x 44 7/8'' cocoa maple two-tier slanted orchard produce bin with adjustable shelving. This produce bin has a slanted top. This 20 degree angle slant allows the produce it displays to be emphasized and easy to see. This produce bin features a foam pad. This pad allows the produce on display to be easy to see and emphasized. The foam pad material is perfect for cradling more delicate produce such as bananas. The cocoa maple finish looks great in any setting. The shelving underneath the unit is adjustable for added versatility.**This produce bin has two tiers of padding. This allows ample display of multiple types of produce. The 37'' x 36'' size of this unit allows a large quantity of contents to be displayed. The square shape of this display bin is versatile and convenient. The 44 7/8'' height of this unit ensures its display will be easy to see. It is ideal for commercial display applications.**Overall Dimensions:*Length: 37''*Width: 36''*Height: 44 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (SW241507F101000)
- LEWISBINS 10 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Light Blue (PB10-X Lt Blue)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Clear (QUS240CL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- ECONOCO Round Chrome Base, 5", 3/8" Fitting, PK36 (5B)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLK)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- Marco Co Display Cases