Shop All Display Cases
Marco Co
MC 48 1/2'' x 48 1/2'' x 33'' Select Cherry Orchard Produce Display Bin , Adjustable Shelving
Mfr # 568OBACLS2SC
Zoro # G411209402
product price: $2,822.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,822.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568OBACLS2SC
- Zoro # G411209402
- Country of Origin United States
- Category Display Cases
Description
Choose a reliable display for your produce with this 48 1/2'' x 48 1/2'' x 33'' select cherry orchard produce display bin with adjustable shelving. This display bin is equipped with a plastic liner. This liner protects the unit from produce moisture while also keeping produce safe and secure. The 48'' x 48'' size is generous and allows a large quantity of produce to be displayed. The select cherry finish is subtle and looks great in any setting. This unit sports a high-quality design that is ideal for upscale settings.**This display bin has built-in shelving. The shelving in the front of the unit is adjustable for added versatility. It also features a 2 1/2'' deep divider liner to protect both the produce and the display unit. It comes equipped with 3'' swivel casters. These casters allow added versatility and make the unit easier to transport. The 33'' height allows products to be well-displayed and easy to see. This unit is perfect for commercial produce display applications.**Overall Dimensions:*Length: 48 1/2''*Width: 48 1/2''*Height: 33''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- ECONOCO Pipeline 3" W Gloss White Single Garment Faceout, PK6 (PSCLP03WH)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- STAR ASIA Display (19990)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- AZAR DISPLAYS Molded 6-Cup Display Tray, PK2 (225577)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H (700225-GRE)
- Marco Co Display Cases