Shop All Display Cases
Marco Co
MC 36'' x 16'' x 78'' Single Refrigerator End Cap Merchandising Display, 5 Adjustable Shelves
Mfr # 568GRO009WMGB
Zoro # G811209422
product price: $1,589.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,589.99
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
- Brand Marco Co
- MFR # 568GRO009WMGB
- Zoro # G811209422
- Country of Origin United States
- Category Display Cases
Description
Make buying simple with this 36'' x 16'' x 78'' single refrigerator end cap merchandising display with 5 adjustable shelves. This versatile display is great for showcasing a variety of products. It features 5 adjustable height shelves to accommodate various-sized products. It even has a sleek black design that elevates any space. Place it beside freezers fridges and end caps to promote impulse buys at your store.**This display has side guards to prevent spilling keeping your merchandise and customers safe. The attached sign holder is perfect for advertising and promoting products in a fun eye-catching way. It is ideal for use at grocery stores and markets.**Overall Dimensions:*Length: 36''*Width: 16''*Height: 78''
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
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6PT)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4845020010000)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Clear Frost Size: 14"W x 60"H (701464-CLR)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H (700445-CLR)
- GATES Vacuum & Fuel Line Hose Merchandiser, 91183 (91183)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS 10" Diameter Single Bowl Floor Display (700952)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- AZAR DISPLAYS 3.5"W x 3.5"D x 3.5"H Riser Display, PK4 (515326)
- Marco Co Display Cases