Shop All Display Cases
Marco Co
Curved Front Plastic Produce Basket - 21'' x 12'' x 2 1/2''
Mfr # 568EZC12212B
Zoro # G011209437
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568EZC12212B
- Zoro # G011209437
- Country of Origin United States
- Category Display Cases
Description
Show off your fresh vibrant produce to its best effect with this curved produce basket! This produce basket is a great display solution for long shelves of varied produce. This basket fits snugly with other baskets to separate different types of produce while still maintaining a uniform attractive presentation. The built-in notch in the base keeps this basket stable on the shelf. The curved front protrudes from the shelf to extend space and create a more eye-catching arrangement of fruit or vegetables.**The durable plastic construction of this basket gives it a long life and allows your staff to wipe it clean with ease. The black color of this basket contrasts sharply with the bright colors of fruit and vegetables for a striking display. Create a fresh beautiful and organized presentation of fruits and vegetables with this curved produce basket!**Overall Dimensions:*Length: 21''*Width: 12''*Height: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 5/8 in L, 15 3/4 in W, 8 5/8 in H (38358GRY)
- AKRO-MILS Plastic Divider, Black, 10 1/8 in L, 11 in W, 6 1/2 in H, 6 PK (403582RV56)
- EQUIPTO Equipto dividers for 8553 and 8563 (8753)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.25 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/4 in IPS)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- ECONOCO Acrylic Folding Board, Large, PK6 (HP/SFB-L)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLU-2PK)
- Marco Co Display Cases