Shop All Display Cases
Marco Co
Curved Front Plastic Produce Basket - 17'' x 12'' x 2 1/2''
Mfr # 568EZC12172B
Zoro # G511209388
product price: $63.59
/ea
$63.59
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
- Brand Marco Co
- MFR # 568EZC12172B
- Zoro # G511209388
- Country of Origin United States
- Category Display Cases
Description
Show off your fresh vibrant produce to its best effect with this curved produce basket! This produce basket is a great display solution for long shelves of varied produce. This basket fits snugly alongside others to separate different types of produce while still maintaining a uniform and attractive presentation. The built-in notch in the base keeps this basket stable on the shelf while the curved front protrudes from the shelf to extend space and create a more eye-catching arrangement of fruit or vegetables.**The durable plastic construction of this basket gives it a long life and allows your staff to wipe it clean with ease. The black color of this basket contrasts sharply with the bright colors of fruit and vegetables for a striking display. Create a fresh beautiful and organized presentation of fruits and vegetables with this curved produce basket!**Overall Dimensions:*Length: 17''*Width: 12''*Height: 2 1/2''
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
- OCEANSTAR Oceanstar SR1309 Oceanstar 2 Tier Bamboo Shoe Rack (SR1309)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- ECONOCO Floor Standing Folding Easel (BH80SC)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- WADDELL DISPLAY CASE OF GHENT Heritage Display Case Danish Walnut, Mirror Back 36"W x 14"D x 40"H (8949M-MB-W)
- PERFECT CASES Perfect Cases CAP-C Cap & Hat Display Case; Cherry (CAP-C)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- Marco Co Display Cases