Shop All Display Cases
Marco Co
Bruise Buster Black 5-Section Foam Padding for Banana Riser - 47'' x 47 1/2'' x 2 1/2''
Mfr # 568BB1062BK
Zoro # G211209381
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marco Co
- MFR # 568BB1062BK
- Zoro # G211209381
- Country of Origin United States
- Category Display Cases
Description
Promote fresh long-lasting produce with this Bruise Buster black 5-section foam padding for banana risers! This foam riser padding is molded to fit 5-step European table style banana display stands providing extra cushioning and a curved form to promote freshness while also ensuring fruit stays in place. This black display stand padding contrasts with the bright color of the bananas to display them to their best advantage.**In addition to providing a soft surface so fruit won't bruise this riser padding also enables optimal freshness through its moisture resistant surface which helps prevent mold. This riser padding also has odor resistant capabilities so your customers can enjoy only fresh scents in your establishment. Use this riser padding to supplement an organized display of fresh bananas!**Overall Dimensions:*Length: 47''*Width: 47 1/2''*Height: 2 1/2''*Thickness: 1/8''*Space Between Risers: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780008 with Wire - 42-1/2" x 20" x 14-1/4", Yellow (7800085126W)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Black (QSB106BR)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Red (QED801RD)
- VINTIQUEWISE Large Ladder Triangular 3 Tier Metal Display Shelving Server Rack (QI003975)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- Marco Co Display Cases