Shop All Wire Baskets
Marco Co
Black Wicker-Look Plastic Basket with Holes - 20'' x 18'' x 2 1/2''
Mfr # 568EZ1820BKH
Zoro # G111397683
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marco Co
- MFR # 568EZ1820BKH
- Zoro # G111397683
- Country of Origin United States
- Category Wire Baskets
Description
This 20'' x 18'' x 2 1/2'' black wicker-look plastic basket with holes is an attractive yet fully durable display solution for produce baked goods appetizers and any other small items! This basket has a charming wicker appearance that brings a touch of old-fashioned appeal to your establishment. However instead of fragile wicker this basket is made of durable plastic that will stand up to water varied temperatures and extended use.**This basket's rugged plastic construction is easy to clean and sanitize. Additionally this basket has holes to drain off any pooling water or condensation to keep stored items fresh. Display items in a charming and uniform way with this black wicker-look basket!**Overall Dimensions:*Length: 20''*Width: 18''*Height: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE (B700353)
- SPC INDUSTRIAL Dunnage Rack, 96" x 16" x 12" H (D9616)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- DURHAM MFG SUPER-SORTMENT STORAGE CHEST (291-95)
- ARAVEN CHANGE TRAY BLACK, 8 3/8" X 5 1/2" X 3/4" (01049)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1/2" Mesh Size, Stainless Steel (00-00363278-38)
- H2H Willow Rectangular Storage with Liner, Black - Set of 2 (H22546527)
- ANYSIZEBASKET Light Duty Basket: 12Lx8Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-120080030-N04S)
- MARLIN STEEL WIRE PRODUCTS Green Rectangular Storage Basket, Steel (920-08)
- HERITAGE LACE Mode Crochet Shell What Knots Set (MC-004)
- Marco Co Wire Baskets