Shop All Display Cases
Marco Co
Black Plastic 2-Step Banana Riser - 11'' x 35''
Mfr # 568VEG296BK
Zoro # G911209414
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marco Co
- MFR # 568VEG296BK
- Zoro # G911209414
- Country of Origin China
- Category Display Cases
Description
This black plastic 2-step banana riser is the ideal way to display fresh bananas in your retail or grocery establishment! This display stand can be placed on metal or wooden tilt top tables for an easy yet striking presentation of fresh bananas. Plus its shorter depth fits in most wall cases or on counters for impulse buys. Its glossy black design contrasts with the bright color of the bananas to display them to their best advantage. The multiple-step design contains and attractively displays multiple bunches of bananas at your grocery store convenience store or even at a buffet.**The steps are curved to match the natural contour of the banana allowing them to cradle bunches of bananas and reduce bruising to keep your fruit fresh for longer periods of time. The smooth ABS plastic surface is durable yet gentle on the delicate skin of bananas and wipes down easily to help you maintain a sparkling clean establishment. Choose this riser to showcase fresh bananas with ease!**Overall Dimensions:*Length: 11''*Width: 35''*Height: 9''*Space Between Risers: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Clear (QSB804CL)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185GREY)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- WM DISPLAY GROUP CRAFTSMAN BIN DISPLAY (9537)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4607)
- Marco Co Display Cases