Shop All Display Cases
Marco Co
Black Octagonal Orchard Bin Riser - 47'' x 40'' x 8''
Mfr # 568OCT4047RL
Zoro # G711209409
product price: $454.99
/ea
Free Shipping & Returns
$454.99
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
- Brand Marco Co
- MFR # 568OCT4047RL
- Zoro # G711209409
- Country of Origin United States
- Category Display Cases
Description
Transform any octagonal corrugated orchard bin into an attractive produce display with this 40'' x 47'' x 8'' black octagonal orchard bin riser! This riser fits octagonal orchard bins sold separately to display your products at a more accessible height. Its pyramid design allows you to stack the products higher up so your customers can more easily see your offerings.**The heavy duty yet lightweight ABS plastic construction makes this riser damage resistant for a long life in your establishment. The smooth plastic surface is easy to clean making it simple to maintain optimal hygiene to keep produce fresh and attractive. This useful orchard bin riser will help you display your beautiful produce selection for years to come.**Overall Dimensions:*Length: 47''*Width: 40''*Height: 8''
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
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- AKRO-MILS AkroMils Clear Lid 30236CRY For AkroBin Stacking Bin 184813 (30236CRY)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Ivory (QUS255IV)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- Marco Co Display Cases